Shop All Brake & Wheel Tools
Gizmo
SRT-4 Front Left Slotted & Drilled Rotor for 03-09 Chrysler PTCruiser Tur & 03-05 Dodge Neon
Mfr # GI1485200
Zoro # G903952083
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI1485200
- Zoro # G903952083
- UPC # 750071530608
- Country of Origin China
- Category Brake & Wheel Tools
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sport Drilled and Slotted Vented 1-Piece Front Driver Side Brake Rotor
- Engineered to look good behind the wheel and perform at the same time
- Power alloy metallurgy
- E-Coated hat finish for corrosion resistance
- High quality Centric Parts blank casting
- 03-09 Chrysler PTCruiser Tur & 03-05 Dodge Neon SRT-4 Front Left Slotted & Drilled Rotor
- 2009 Chrysler PT Cruiser
- Driving Style: Daily Driver, Hauling & Towing, Performance / Racing
- Rotor Style: Drilled & Slotted
- Rotor Material: High-Carbon Iron
- Cryo Treating Option: Without Cryo Treating
- Rotor Type: Vented
- Rotor Diameter: 280mm (11.02")
- Rotor Height: 39.6mm (1.559")
- Nominal Thickness: 28mm (1.102")
- Minimum Thickness: 26.4mm (1.039")
- Lug Holes Size: 13.75mm (0.54")
- Bolt Circle: 100mm (3.94")
- Hub Hole Diameter: 61mm (2.4")
- Weight: 17.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- CROWN AUTOMOTIVE 1991-93 Yj Wrangler Speedometer Cable (4897801AA)
- GSP New Cv Axle #Gsp Ncv75078 Gsp (NCV75078)
- SEACHOICE Chrome Plated Zinc Gas Deck Fill With Cap For 1-1/2"Hose (32041)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- MOTIVE PRODUCTS 0160 Brembo Combo Bleeder (0160-MTV)
- BRANICK Brake Bleeder Diaphragm (041-076)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.25 Oz, PK25 (P225ZU)
- FRED V FOWLER CO Ez-Drum Reach Electronic Brake Drum Gage (74-150-050-0)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- MOTIVE PRODUCTS 1135 - Deluxe Quick-Set Boat Trailer ADAPTER ONLY (1135-MTV)
- Gizmo Brake & Wheel Tools