Shop All Masonry Tools
Gizmo
Number 72 Cotton Seine Mason Line with 200 ft. Ball
Mfr # GI585956
Zoro # G903969180
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI585956
- Zoro # G903969180
- UPC # 723902380123
- Country of Origin China
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Ball.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 200'.
Dimensions: 4.5"L x 4.5"H x 4"W.
Break Strength 144 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- BLACK & DECKER Washer, 148296-00 (148296-00)
- TOUGH GUY Masonry Brush, White (3A340)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- BON TOOL Bon 21-136 Paver Restraint, Hd Flexible, 90 Foot/Box (21-136)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242PF)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- Gizmo Masonry Tools