Shop All Ropes
Gizmo
Number 36 Polished Beef Cotton Twine with 400 ft. Ball
Mfr # GI576178
Zoro # G103720895
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This is a true polished cotton beef twine made for tying meats. It is made from our cotton/polyester twine coated with a wax emulsion with acrylic thermosetting polymer. The result is a smooth tying twine that does not flare or unravel when cut. This product is Made in the USA and approved for use with food.
Meat tying twine.
Smooth finish.
Approved for use with food.
Made in the USA.
Size: 400'.
Dimensions: 4"L x 4"H x 3"W.
Break Strength 48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Plunger Seal Kit (97-158)
- PEERLESS CHAIN #526 S-HOOK 500PC/CTN, ZP, 7952635 (7952635)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (3TP96)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- GIZMO 30 Poly Cotton Twine with .5 Pound Ball with 312 ft. (GI575624)
- ARBO SPACE PLAID 9/16in 14mm Bull Rope 200' (916ASP200)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 32-044 .3125 in. x 100 ft. Twisted Nylon Rope Coilette (32-044)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- TYTAN INTERNATIONAL 2PK 20K ORG Baler Twine (PBT20110TONBP)
- Gizmo Chains, Ropes & Cables