Shop All Masonry Tools
Gizmo
Number 21 Cotton Seine Mason Line with 330 ft. Ball
Mfr # GI700067
Zoro # G303969186
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI700067
- Zoro # G303969186
- UPC # 723902380055
- Country of Origin China
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Ball.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 330'.
Dimensions: 4"L x 4"H x 3"W.
Break Strength 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 11/32 Hex 60mm 1/2 Sq. Drive (4010A.60-11/32)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- KRAFT TOOL Pool Trowel, Swedish SS, 3" Shank, 10x3" (CF325PF)
- KRAFT TOOL Hndl Adapter Plate, Single Action, 2 Hole (CC659)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249PF)
- BON TOOL Bon 11-308 Brick Hammer, Bon 24 Ounce, Fiberglass Handle (11-308)
- KRAFT TOOL Mortar Stand, 30" (BC291)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- Gizmo Concrete & Masonry Tools