Shop All Masonry Tools
Gizmo
Number 18 Twisted Nylon Mason Line with 550 ft. in Orange
Mfr # GI605306
Zoro # G703969205
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI605306
- Zoro # G703969205
- UPC # 723902380451
- Country of Origin China
- Category Masonry Tools
Description
This is a 100% mason line. This twine is strong, rot and mildew resistant, and abrasion resistant. It can be used as a chalk like, fishing line net repairs, and many other uses. Our twisted mason line comes in many different thicknesses with the Number 18 as the most popular.
Color: Orange.
Strong and durable.
Rot and mildew resistant.
Used as chalk line, fishing line, net repairs, etc.
100% Nylon fiber.
Size: 550'.
Dimensions: 2.5"L x 2.5"H x 2.5"W.
Break Strength 170 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gage Set, 20 PC (19990)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74413MP)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- KRAFT TOOL Co. BL427 13 in. Soft Horsehair Bricklayer'S Brush, 12PK (BL427-12)
- BON TOOL Bucket Trowel, Carbon Steel 7" X 5-1/2" Wood Handle (11-247)
- BON TOOL Bon 11-595 Handle For 16 Ounce Brick Hammer (11-595)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- BON TOOL Bon 21-210 Rubber Sledge With 35" Wood Handle (21-210)
- WEILER 6" Masonry Brush, 3" Trim Length, White Tampico Fill (74002)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- Gizmo Masonry Tools