Shop All Masonry Tools
Gizmo
Number 18 Cotton Seine Mason Line with 550 ft. Tube
Mfr # GI575616
Zoro # G203969187
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI575616
- Zoro # G203969187
- UPC # 723902380031
- Country of Origin China
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Tube.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 550'.
Dimensions: 3"L x 3"H x 4"W.
Break Strength 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- MARSHALLTOWN Aluminum Hawk, 10 x 10 In, DuraSoft Handle (3D)
- BON TOOL Bon 22-827 Dirt Tamper 8" X 8" Bolted Fiberglass Handle (22-827)
- BON TOOL Bon 11-626 Duckbill Trowel, 10" X 2" Wood Handle (11-626)
- BON TOOL Bon 11-196 Mason Chisel, 2 3/4" X 7 1/2" (11-196)
- KRAFT TOOL Concrete Trowel, Square, 4 x 16 in, Steel (CF222PF)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- Gizmo Concrete & Masonry Tools