Shop All Masonry Tools
Gizmo
Number 18 Cotton Seine Mason Line with 400 ft. Ball
Mfr # GI576171
Zoro # G503969207
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI576171
- Zoro # G503969207
- UPC # 723902380048
- Country of Origin China
- Category Masonry Tools
Description
Our Cotton Seine Line is a 3 strand cabled twine made from high grade cotton/poly yarns. The twist is a medium lay. This item is used as a chalk line with mason line with tying twine with craft with knotwork with nautical bracelets with etc.
Shape: Ball.
3 Strand cable cotton twine.
Used for chalk line with mason line with crafts with knotwork.
Made in the USA.
Size: 400'.
Dimensions: 4"L x 4"H x 3"W.
Break Strength 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- MILWAUKEE TOOL 1-1/2" Scraper Blade (49-00-5463)
- WEATHERHEAD Braided Collet, 1555758 (ET525DC-32Z)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- BON TOOL Bon 14-284 Base Plate (14-284)
- BON TOOL Bon 21-144 Dead Blow Hammer, 4 Lb (21-144)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- BON TOOL Margin Trowel, Carbon Steel 8" X 2" Xl Comfort Grip Handle (11-934)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/4"R (CFE584K)
- Gizmo Masonry Tools