Shop All Furniture Parts
Gizmo
KN629-1 Allison Tension Curtain Rod White - 16 in.
Mfr # GI154421
Zoro # G004001123
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI154421
- Zoro # G004001123
- UPC # 654204827293
- Country of Origin China
- Category Furniture Parts
Description
These sidelight spring tension rods are great if you don't want to or can't use hardware on your wood work.
Features- Length: 16"
- Oval shape
- Color : White
- Material : Plastic
- Gripper tread rubber ends
- For use with panel, tier or valance window treatments
- Fits windows from 10"
- Wipe clean
- Dimension: 16" H x 2.6" W x 0.6" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- GROEN Switch Rocker (Z087951)
- TRUE Cut Board (915133)
- APW WYOTT Bushing Bronze (2P-21792308)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- VOLLRATH Heyco Strain Relief (17045-3)
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- Gizmo Furniture Parts