Shop All Solid Spade Drill Bits
Gizmo
Extra-Long Woodboring Spade Bit .5 x 16 In.
Mfr # GI956769
Zoro # G004041587
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI956769
- Zoro # G004041587
- UPC # 739608551187
- Country of Origin China
- Category Solid Spade Drill Bits
Description
Features
- 10% larger shank for added durability.
- Grooved hex shank prevents slipping in drill chuck or bit extension.
- Fits all standard quick change chucks.
- Not for use with bit extensions.
- For boring straight and angle holes.
- Use in hard and soft wood.
- Not for use in drill presses.
- Size - .50 x 16 in.
- Item weight - .29 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- MAYHEW Mini-Hook and Pick Set, 4 Pc (60003)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 20 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x20)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- X1 TOOLS 3/4 in. x 4-3/4 in. Long Spade Bit / Paddle Bit / Wood Bit 120 Bits by X1 Tools (X1E-CON-BIT-SPA-1075x120)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- Gizmo Drill Bits