Shop All Solid Spade Drill Bits
Gizmo
Extra-Long Woodboring Spade Bit 1 x 16 In.
Mfr # GI417399
Zoro # G804041589
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI417399
- Zoro # G804041589
- UPC # 747216223266
- Country of Origin China
- Category Solid Spade Drill Bits
Description
Features
- 10% larger shank for added durability.
- Grooved hex shank prevents slipping in drill chuck or bit extension.
- Fits all standard quick change chucks.
- Not for use with bit extensions.
- For boring straight and angle holes.
- Use in hard and soft wood.
- Not for use in drill presses.
- Size - 1 x 16 in.
- Item weight - .29 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- WERA Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS (05071108001)
- SUN JOE 24V Cordless Heat Gun w/Accessories DIY, Tool Only (24V-HG100-CT)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- BOSCH 1'' Spade Bit (DSBS1013)
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x12)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- X1 TOOLS 1 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 30 Bits by X1 Tools (X1E-CON-BIT-SPA-4100x30)
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-3050x2)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- Gizmo Drill Bits