Shop All Electrical Box Covers
Gizmo
Electrical Box, Square Box, 2 Gang, Non-Metallic
Mfr # GI156587
Zoro # G809198684
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 2
- Length 4.83 in
- Width 4.83 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI156587
- Zoro # G809198684
- UPC # 654204851427
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.83 in |
Width | 4.83 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Number of Gangs | 2 |
Material | Non-Metallic |
Color | Gray |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- SOUTHWIRE Electrical Box Cover, 4 Gang, Rectangular, Galvanized Steel, GFCI, Flat (GBGFI-4)
- Gizmo Electrical Box Covers