Shop All Electrical Box Hardware
Gizmo
Electrical Box Extension Ring, 1 Gang, Metallic
Mfr # GI871892
Zoro # G610759074
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metallic
- Width 2.956 in
- Depth 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI871892
- Zoro # G610759074
- UPC # 753153204053
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 2.956 in |
Depth | 1 in |
Height | 4.721 in |
Details
Item | Electrical Box Extension Ring |
Number of Gangs | 1 |
Material | Metallic |
Color | Gray |
Capacity | 9.5 cu in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (NOS-70)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- RACO Low Volt Partition For Gang Box, Box Accessory, Steel, Partition (974)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- Gizmo Electrical Box Hardware