Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, Square, Plastic
Mfr # GI713707
Zoro # G809157759
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 4.87 in
- Width 4.87 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI713707
- Zoro # G809157759
- UPC # 657248331511
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.87 in |
Width | 4.87 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- GROTE Switch, Master Dsiconnect, 1/2" (82-2233)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- RACO Electrical Box Cover, Round, 6245, Duplex Receptical (6245)
- Gizmo Electrical Box Covers