Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, Square, Plastic
Mfr # GI156174
Zoro # G410436335
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shape Square
- Width 4.87 in
- Length 4.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI156174
- Zoro # G410436335
- UPC # 654204834741
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.87 in |
Length | 4.87 in |
Details
Item | Electrical Box Cover |
Material | Plastic |
Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- Gizmo Electrical Box Covers