Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, 2 Gang, Square, Blank
Mfr # GI705730
Zoro # G309839315
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI705730
- Zoro # G309839315
- UPC # 657248334024
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- Gizmo Electrical Box Covers