Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, 1 Gang, Rectangular, Blank
Mfr # GI156585
Zoro # G509839382
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI156585
- Zoro # G509839382
- UPC # 654204851380
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- Gizmo Electrical Box Covers