Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, 1 Gang, Receptacle
Mfr # GI415909
Zoro # G903736317
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI415909
- Zoro # G903736317
- UPC # 747216210617
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Receptacle |
Description
Features
- For 30-50 amp receptacles, 2.150" diameter.
- Die cast aluminum construction, powder coat finish.
- Scratch resistant.
- Self-closing lid assures protection when not in use.
- Pad-lockable.
- May be mounted to box or device.
- Includes installation hardware, gasket, and multi-lingual instructions.
- UL listed NEMA 3R rated.
- Color - Gray.
- Dimension - 1.13 x 2.75 x 4.5 in.
- Item Weight - .53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- SIEMENS IEC Control Relay, 4NO, 24VAC, 10A (3RH21401AB00)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- Gizmo Electrical Box Covers