Shop All Putty & Joint Knives, Spatulas, Scrapers
Gizmo
DS30P 3 in. Plastic Putty Knife - pack of 12
Mfr # GI152848
Zoro # G503773491
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI152848
- Zoro # G503773491
- UPC # 654204800395
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Solvent-proof
- Polypropylene
- Disposable
- Plastic Putty Knife
- Size: 3 in.
- Dimension: 2.75" H x 3.5" W x 8.5" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Deep Impa (CMMT16060)
- HANSON Impact Screw Extractor, 3 Piece Set (1876224)
- GIZMO Pro Floor Scraper (GI85136)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- UNGER Safety Scraper, (UNG SR50)
- A2Z SCILAB Caulk Finishing Spatula 15 Total Length with 1.5 Wide 10 Long Stainless Steel Blade (A2Z-ZR-WHS10BY)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- WARNER Putty Knife, Flex, 3/4" (604)
- HYDE Stiff 8In1 Multi Tool Ss (06988)
- Gizmo Drywall and Plastering Tools