Shop All Putty & Joint Knives, Spatulas, Scrapers
Gizmo
DS20P 2 in. Plastic Putty Knife - pack of 12
Mfr # GI153404
Zoro # G103773426
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI153404
- Zoro # G103773426
- UPC # 654204800388
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Plastic Putty Knife
- Size: 2 in.
- Dimension: 2" H x 2.9" W x 7.25" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- DRILL AMERICA 21/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X21/32X1/2)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537987)
- GIZMO Pro Floor Scraper (GI85136)
- HYDE 3 in. Bs Hcs Stiff Chisel Scraper 02400 (2400)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- HYDE 1-1/4 in. Bs Hcs Stiff Putty Knife 02050 (2050)
- TOTALTURF 10500 Premium Grip Glass Scraper (TO3565964)
- AMES Ames 2683200 7 in. Forged Head Scraper (2683200)
- Gizmo Drywall and Plastering Tools