Shop All Ducting & Venting
Gizmo
DA1824W White Aluminum Dual Louvers; 18 x 24 In.
Mfr # GI430697
Zoro # G804004751
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI430697
- Zoro # G804004751
- UPC # 747216230912
- Country of Origin China
- Category Ducting & Venting
Description
This dual louver features one piece aluminum central louver panel construction with pre-punched louvered vanes.
Features- Type - Square
- Material - Aluminum
- Color - White
- Usage - For flush or recessed mounting
- Designed for flush or recessed mount
- One piece louver construction requires no screening
- Wall vent can be used for intake or exhaust venting
- Suitable for paint or stain
- Size - 18 x 24 in.
- Item weight - 21.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- SUNSTAR HEATING PRODUCTS SunStar SG Series Natural Gas Infrared Heater, 40000 BTU (SG4-N)
- PAMLICO AIR 21 in W X 21 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012121)
- HI-TECH DURAVENT Ducting Hose, 4" ID, 25 ft. L, FDA Rubber (2001-0400-3025)
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- LAMBRO Vent Kit Dryer 4Inx8Ft Alum (4004)
- GENERAC GENERIC 450 - TD450 450 - TD450 Aluminum Flex Ducting 4 Inch 4-ply 50-ft Pure Proflex (450 / TD450)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-10106 NB 10in X 10in X 6in (SBH-10106 NB)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- Gizmo Ducting, Venting & Accessories