Shop All Tool Boxes
Gizmo
C19-Three-Section Cantilever Tool Box
Mfr # GI458941
Zoro # G510758405
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features 3-Section
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI458941
- Zoro # G510758405
- UPC # 747216400957
- Country of Origin China
- Category Tool Boxes
Details
Item | Cantilever Tool Box |
Material | Metal |
Features | 3-Section |
Includes | Three Sections |
Handle Type | Carrying Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- MILWAUKEE TOOL Contractor Bag, 48-55-3510 (MLW48-55-3510)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21066414GR)
- GIZMO C20L-Five-Section Cantilever Tool Box (GI671969)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10)
- AKRO-MILS Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H (9912)
- AFTERMARKET Tool Box, Metal, Black (5A3BL)
- BETA Cantilever Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021190001)
- PROTO Socket Set Box, Steel, Red, 20 in W x 15-1/4 in D x 5-1/2 in H (J5695R)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- Gizmo Tool Boxes