Shop All Hydraulic Hose Assemblies
Gizmo
98399072 0.25 x 60 in. 2 Wire Hydraulic Hose
Mfr # GI30187
Zoro # G204030794
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI30187
- Zoro # G204030794
- UPC # 657248298821
- Country of Origin China
- Category Hydraulic Hose Assemblies
Description
Features
- 0.25 x 60 in. 2 wire hydraulic hose
- Max working pressure 5000 psi
- 2 high tensile steel wire braids hose & couplings meet 100r2at specifications
- Coupled 1/4 in. Solid male pipe thread on each end.
- Dimension - 12 x 12 x 1.62 in.
- Item weight - 1.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- PARKER Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (1.06DPSR05.00)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5634)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 60 Stroke - 1.75 Rod (207487)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-08,08MPX-08MP,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 72" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,108 IN OAL)
- Gizmo Hydraulic Hose Assemblies