Shop All Hydraulic Hose Assemblies
Gizmo
98398368 .75 x 24 in. Universal Hydraulic Hose
Mfr # GI570210
Zoro # G104030962
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI570210
- Zoro # G104030962
- UPC # 723902312186
- Country of Origin China
- Category Hydraulic Hose Assemblies
Description
Features
- Size - 3/4 x 24 in.
- Universal hydraulic hose
- 2,250 psi
- 100r2 at boxed.
- Dimension - 1.63 x 12 x 12 in.
- Item weight - 1.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- D&D 110" Outside Length, 1/2" Top Width, 1 Ribs (A108/4L1100)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- UFLEX USA UFlex Hydraulic Hose Kit 18' Two Hoses (KITOB-18')
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-06,06FFX-06MP,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi (XCP3-16,16MP-16MFF,108 IN OAL)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- Gizmo Hydraulic Hose Assemblies