Shop All Flared Tube Fittings
Gizmo
738107-16 1 in. Brass 45 Degree; Cast Elbow
Mfr # GI565823
Zoro # G903976928
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI565823
- Zoro # G903976928
- UPC # 723902293867
- Country of Origin China
- Category Flared Tube Fittings
Description
Features
- Cast Elbow.
- Rough Brass.
- 45 Degree.
- Size - 1 in.
- Dimension - 1 x 2 x 2 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB09)
- ANVIL 3-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031406)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU8)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- Gizmo Tube Fittings