Shop All Brass Pipe Fittings
Gizmo
700060-04 0.25 in. Brass Compression Sleeve; Pack of 10
Mfr # GI588579
Zoro # G503882179
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI588579
- Zoro # G503882179
- UPC # 723902337608
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Finish - Brass.
- Compression Sleeve.
- Size - 0.25 in.
- Pack of 10.
- Dimension - 1 x 1 x 1 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 19)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- GIZMO 2 in. 304 Stainless Steel Hose Barb x Mpt (GI3262284)
- INTERSTATE PNEUMATICS Brass 50 PK (FST66EA-50K)
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202P-6-6)
- JMF Company 1/8 in. Male X 1/8 in. D Male Brass Nipple 2-1/2 in. L (40107)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/2" Pipe Size (706216-08)
- Gizmo Fittings