Gizmo

629042FW 43 in. White; Aluminum Post


product price: $69.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gizmo
  • MFR # GI1647533
  • Zoro # G004063534
  • UPC #
    752516137939
  • Country of Origin China
  • Category Post Lighting

Description

Features
  • Summit, 43 in.
  • Color - White.
  • Aluminum post, 2-1/2 in. Square x 37 in. Tall.
  • Powder coated aluminum, rail & installation options.
  • For use with summit aluminum railing only.
  • Dimension - 44 x 12 x 16.5 in.
  • Item weight - 34 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.