Shop All Black Pipe Fittings
Gizmo
521-221BG 0.25 in. Merchant Coupling Black Steel - pack of 5
Mfr # GI151840
Zoro # G303903296
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI151840
- Zoro # G303903296
- UPC # 654204794809
- Country of Origin China
- Category Black Pipe Fittings
Description
Features
- Merchant Coupling Steel
- 1/4"
- Black steel
- Non-recessed straight tapped
- For non-plumbing applications
- Dimension: 0.7" H x 4" W x 4.7" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- ZORO SELECT PVC Coupling, Hub, 3 in Pipe Size (1WKH4)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- GIZMO 8700143806 Black Steel Pipe Nipple 1.5 x 8 in. (GI152581)
- GIZMO 8700144507 Black Steel Pipe Nipple 2 x 2.25 in. (GI612028)
- GIZMO 8700142352 Black Steel Pipe Nipple 1.25 x 4.5 in. (GI147934)
- DIXON 100 Standard Service Hammer Union, 2 in Nominal, Thread End Style, Steel, Domestic (HU100200)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308300409)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- ZORO SELECT MNPT, Steel Swage Nipple (0338024805)
- Gizmo Black Pipe Fittings