Shop All Concrete Finishing Tools
Gizmo
49919Q 0.5 x 0.5 x 0.5 in. Stainless Steel Floor Trowel
Mfr # GI569919
Zoro # G104107619
original price:
$33.75
6% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI569919
- Zoro # G104107619
- UPC # 723902324448
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- 1/2 x 1/2 x 1/2 in. Stainless Steel Floor Trowel
- Rustproof Mirror Polished Stainless Steel Blade
- Large Contoured & Cushioned Grip Handles For Comfort
- High Quality Trowel Designed For The Professional Installer
- Durable 230 mm. Zinc Die Case Shank
- Extra Handle To Shank Clearance To Allow For Complete Hand Rotation
- Longer Shank With 9 Rivets
- First & Last Rivets Are Reinforced & Welded.
- Dimension - 11 x 4.5 x 3.5 in.
- Item weight - 0.87 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- MARSHALLTOWN Groover Bull Float Attachment (4712)
- BON TOOL Concrete Placer, Aluminum No Hook, 60" Aluminum Handle (22-217)
- BONWAY Bon 32-277 Grouting Wheel, Raked 3/8" (32-277)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Golden Stainless, 12 X 5, Comfort Grip (67-124)
- BON TOOL Bon 12-408 Mag Float, Rnd End, 16" X 3 1/8" Wood Handle (12-408)
- BON TOOL Bon 17-158 Power Trowel Blades 46/48" Finish, Set Of 4 (17-158)
- KRAFT TOOL Broom Adapter Bar Combo (CC181)
- Gizmo Concrete Finishing Tools