Shop All Automotive Specialized Tools
Gizmo
39106 0.38 x 18 in. No. 2 Installer Bit
Mfr # GI567535
Zoro # G203977281
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI567535
- Zoro # G203977281
- UPC # 723902280843
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- No. 2 Long Installer Bit
- Degree Point For Fast Boring
- Hole In Flute Makes It Easy To Pull Wire Through Walls
- Ceilings & Floors
- Made Of Premium Alloy Steel For Boring Into Wood
- Plaster & Metal Lath
- Ideal For Installation Of Small Wire For Telephones
- Cable TV
- Computers & Security System
- Pouched.
- Size - 3/8 in. x 18 in.
- Dimension - 4.8 x 2 x 0.57 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- OTC Antizap Auto Surge Protector 3386 (3386)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- ROTELLA T6 15W-40 Diesel Synthetic Engine Oil 1 gal (550050467)
- ASTRO PNEUMATIC Filter Regulator/ Lubricator w/Gauge (2616)
- LISLE Speedy Brake Pad Spreader (24300)
- LISLE Adapter for Triton Compressor, M16x1.5-6G (20380)
- CTA MANUFACTURING WRENCH GLAND NUT (CTA8605)
- SCHLEY PRODUCTS 41MM TRANSMISSION LOCK NUT WRENCH (SL89750)
- CAPTAIN COLD Tube Beading Tool (CA651898)
- PERFECTPITCH Slow-Moving Vehicle Triangle (PE117390)
- Gizmo Service & Shop Tools