Shop All Brass Pipe Fittings
Gizmo
38300-0855 .5 x 5.5 In. Brass Nipple
Mfr # GI424989
Zoro # G103882258
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI424989
- Zoro # G103882258
- UPC # 747216205859
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Used with brass, copper and iron pipes.
- Low to medium pressure lines.
- Finishing with brass polished.
- Yellow brass.
- Size - 1/2 x 5.5 in. I.P.T.
- Carded.
- Dimension - 6.16 x 5.72 x 5.67 in.
- Item Weight - .4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- CHARLOTTE PIPE AND FOUNDRY Plug Cleanout Pvc Dwv1.5 (PVC001060600)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- GIZMO 700060-04 0.25 in. Brass Compression Sleeve; Pack of 10 (GI588579)
- GIZMO 2 in. 304 Stainless Steel Hose Barb x Mpt (GI3262284)
- JMF 1/8 in. FPT X 1/8 in. D MPT Brass 45 Degree Street Elbow (4505665)
- THRIFCO PLUMBING 1/2 X 4-1/2 Inch Brass Nipple (5320008)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- ANDERSON METALS Bushing Hex Red Brs 3/4 X 1/2 (738110-1208)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 21)
- Gizmo Fittings