Shop All Ropes
Gizmo
3125 in. x 100 ft. Twisted Nylon Rope Coilette
Mfr # GI605312
Zoro # G203720955
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our 3 Strand Twisted Nylon Rope is a great all purpose rope. Nylon is a strong, durable, UV resistant, rot and mildew resistant fiber. Nylon rope absorbs shock which makes it great for dock lines and anchor lines.
Rot and Mildew resistant.
Strong and Durable.
A great all around rope.
Excellent for dock lines, anchor line, or general purpose rope.
Size: 5/16" x 100'.
Dimensions: 6"L x 6"H x 4"W.
Working Load 247 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- VESTIL 156 H Steel Roll A Fold Ladder, 50 deg., Grip, 12 Step, 12 Steps (LAD-RAF-12-24-G-EZ)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- GIZMO 30 Poly Cotton Twine with .5 Pound Ball with 312 ft. (GI575624)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98015 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98015)
- TYTAN INTERNATIONAL Tytan International TST181W Nylon Twisted Seine Twine; White - 18 in. x 1000 ft. (TST181W)
- THE BRUSH MAN 1/4” X 600Ft Twisted Polypropylene Rope (ROPE P1/4X600)
- Gizmo Chains, Ropes & Cables