Shop All Double Sided Foam Tapes
Gizmo
280416 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 10 Yard
Mfr # GI709499
Zoro # G204016637
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI709499
- Zoro # G204016637
- UPC # 657248331412
- Country of Origin China
- Category Double Sided Foam Tapes
Description
Features
- Size: 1.88" x 10 yd
- Color: Silver
- Combines the sealing and protective benefits of aluminum with the ease of use of tape
- Rated for flame spread and smoke development
- For indoor or outdoor use
- Ideal for sealing both cold and hot air ducts
- Single 10-yard roll
- Dimension: 3.9" H x 3.9" W x 2" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8902)
- SCOTCH 1.41" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-36NC)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- EAT-IN IPTAP18320R 30 ft. Thermo Polymer Aerotape Self Adhering Foam Tape (EA880780)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- 3M Foam Tape, White, 5 yd. L x 1/2 in. W (4026)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- Gizmo Double Sided Foam Tapes