Shop All Bungee Cords & Straps
Gizmo
25 in. x 50 ft. Elastic Bungee Shock Cord in White and Black
Mfr # GI30709
Zoro # G903686063
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI30709
- Zoro # G903686063
- UPC # 657248304041
- Country of Origin China
- Category Bungee Cords & Straps
Description
This product is known as shock cord or bungee cord. It will stretch to 100% of its original length. Comes in white with black tracers or all black.
Color: Black and White.
Known as Bungee Cord or Shock Cord.
Stretches to 100% of original length.
Rubber core.
Size: 1/4" x 50'.
Dimensions: 4"L x 4"H x 4"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Retractable Tie Down Straps - 2" Width 6 Dual Hooks (50031)
- SUPERWINCH Switch (87-12894)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- VESTIL Bollard Cap, 4-17/64in. Inside Dia., 1 lb. (BOL-CAP-4.5-P)
- GIZMO 375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (GI585966)
- BOXER TOOLS 31-in. Rubber Bungee Cords HD Outdoor w/55-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66106)
- BOXER TOOLS ATV Motorcycle Cargo Net with 6 Hooks (77094)
- GUNK Strap Tie Down Rubber 15In (R715B)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. (A06378Z)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- Gizmo Bungee Cords & Straps