Shop All Drying Racks
Gizmo
21875 in. x 100 ft. Evandale Cotton Clothesline Hank
Mfr # GI30703
Zoro # G904030841
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI30703
- Zoro # G904030841
- UPC # 657248303983
- Country of Origin China
- Category Drying Racks
Description
Our bestselling cotton clothesline. This is a good quality cotton clothesline with a synthetic core. A solid braid rope that will stand up to the weather. Use with our clothesline pulleys, lighteners and separators to make a great clothesline system.
Cotton cover with synthetic core.
Our bestselling cotton clothesline.
Solid braid construction.
Size: 7/32" x 100'.
Dimensions: 12"L x 3"H x 2.5"W.
Working Load 56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Fitting Brush 1" (11010)
- LOCOR Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (46896)
- VIKAN VIKAN Blue 28" Floor Squeegee (71703)
- TECHSPRAY 1 gal Jug Isopropyl Alcohol, 99.8% Concentration (1610-G4)
- GIZMO 21875 in. x 200 ft. Evandale Cotton Clothesline Hank (GI30704)
- MADISON MILL Rack Clothes-Wood Econom (18)
- HONEY CAN DO INTERNATIONAL. 3-Tier Accordion Clothes Drying Rack, Chrome Plated Steel, 24-Linear Feet Capacity (DRY-01234)
- BEN-MOR CLOTHESLINE CLEAR 150ft (90261)
- MADISON MILL 52.5 in. H X 29.5 in. W X 1.25 in. D Wood Accordian Collapsible Clothes Drying Rack (8)
- POLDER Rack Drying Clothes 26Ft (DRY-4063)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- Gizmo Drying Racks