Shop All Residential Fans
Gizmo
20 in. Slim Compact 3 Speed High Velocity 5 Blade Box Fan; White
Mfr # GI99290
Zoro # G103952760
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI99290
- Zoro # G103952760
- UPC # 654204456059
- Country of Origin China
- Category Residential Fans
Description
Features
- 20 in. Slim Compact 3 Speed High Velocity 5 Blade Box Fan
- Color: White
- N/A: 1 Year Limited
- Size: 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Spring Return Actuator, 24V (AP13A000)
- CAREFREE OF COLORADO Carefree of Colorado C6F-R001831006 Motor Cover Kit - Black (C6F-R001831006)
- SUPERCOOL A/C Leak Detection Dye, .25 Oz, PK12 (D1-12)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- ORBIT FAN SUPPORT PANCAKE BOX 4IN (FS4PB)
- AIR KING 12" Table & Floor Fan, Black (9212)
- EXTREMEMIST 3-n-1 Portable Misting Fan w/ Solar Panel, Mist Pump & 16ft Mist Line attachment (423698)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- Gizmo Residential Fans