Shop All Tarps
Gizmo
20 ft x 25 ft Tarp, Polyethylene
Mfr # GI1606846
Zoro # G404005318
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 25 ft
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Tarp Material | Polyethylene |
Item | Tarp |
Description
Features
- Grommets every three feet.
- Heat sealed seams.
- Reinforced hem.
- Rot and rust proof.
- Sun and fade resistant.
- Global Product Type - Tarps.
- Length - 25 ft.
- Material - Polyethylene.
- Thickness - 5 mm.
- Width - 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Shoulder (748-05029A)
- LANDSCAPERS SELECT Manifold Faucet Brs 4Way (GB9114A)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-12X25)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-24X24)
- PROTARP 24 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X50)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- CORE TARPS 9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-9x12)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X40)
- Gizmo Tarps