Shop All General Purpose Gloves
Gizmo
12683-26 Handmaster Large Household Cleaning Glove
Mfr # GI709580
Zoro # G603851044
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI709580
- Zoro # G603851044
- UPC # 657248333768
- Country of Origin China
- Category General Purpose Gloves
Description
Features
- Material: Latex
- Product Type: Cleaning Gloves
- Size: Large
- Number in Package: 2 pc.
- Color Family: Blue
- Heat Resistant: No
- Application: Household Gloves
- Oven Usable: No
- Machine Washable: No
- Latex Free: No
- Cuff Type: Long
- Cut Resistant: No
- Neoprene over latex glove
- For appliance cleaning, bathrooms, floors and car washing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- GIZMO 12682-26 Handmaster Medium Household Cleaning Glove (GI157755)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- CUSTOM LEATHERCRAFT LATEX GRIPPER GLOVE LRG (2030L)
- IRONCLAD PERFORMANCE WEAR General Utility Gloves - Medium (IR304077)
- Gizmo General Purpose Gloves