Shop All Pipe Wrenches
Gizmo
10 in. Pipe Wrench Drop Forged
Mfr # GI915069
Zoro # G203796578
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gizmo
- MFR # GI915069
- Zoro # G203796578
- UPC # 739608554157
- Country of Origin China
- Category Pipe Wrenches
Description
Features
- Malleable handles with heavy duty enamel finish.
- Hardened and tempered.
- Accurately machined jaws and adjustment nut.
- Finish - Paint.
- Global Product Type - Pipe Wrenches.
- Handle Type - I-Beam.
- Head Angle - 15°.
- Jaw Material - Drop Forged Steel.
- Material - Malleable Alloy.
- Overall Length - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204179)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #20 (46690)
- GIZMO 14 in. Vise-Grip Cast Aluminum Pipe Wrench (GI3645575)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- AMPCO SAFETY TOOLS 18 in L 3 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-213)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- SATA Heavy Duty Pipe Wrench 24in (ST70817ST)
- WESTWARD 24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench (23X843)
- Gizmo Pipe Wrenches