Shop All Brooms
Gizmo
00538 24 in. Indoor & Outdoor Broom
Mfr # GI1647515
Zoro # G503695281
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Broom |
Description
Features
- Bulldozer Indoor & Outdoor Broom.
- Size - 24 in.
- Features Dual Purpose Split Tip Polypropylene Fibers.
- Quality Resin Block.
- 60 in. Powder Coated Steel Handle.
- Good For Sweeping Medium Texture Surfaces.
- Dimension - 60 x 5 x 3 in.
- Item Weight - 2.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTHER PRODUCT BRANDS Stainless Steel Pail 6 QUART (3699-6)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 3/4"H (1892265)
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- GIZMO 00633 Super Soft Push broom - 24 in. (GI136456)
- QUICKIE Pushbroom In/Outdoor 18In (528ZQK)
- DQB INDUSTRIES GARAGE PUSHBROOM 24 IN (08874)
- GATOR TOOLS Gator Tools 36" Fine Synthetic Horse (GF11616)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Natural, Brown (1A844)
- FLO-PAC Fine Sweep, 24"W, Plastic Bristle, Blue (367382TC14)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- Gizmo Brooms