Shop All Air Vents
Giumenta-Architectural Grille
AG20 Series 6in x 24in Solid Alum Fixed Bar Supply/Return Air Vent Grille, White-Matte
Mfr # 200062402
Zoro # G408543144
product price: $247.99
/ea
Free Shipping & Returns
$247.99
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
- Brand Giumenta-Architectural Grille
- MFR # 200062402
- Zoro # G408543144
- UPC # 810892023373
- Country of Origin United States
- Category Air Vents
Description
the ag20 series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for hvac applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the ag20 series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room. 45 deflection opening grille dimensions: 6 in. X 24 in easy 'drop-in' installation - no tools required weld-lock constructed for maximum durability made of 90% post-consumer recycled solid aluminum fixed bar/blades allow for maximum airflow pencil proof: 1/4 spacing between bars
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
- LENNOX Vent Motor Assembly, 120V, 3000 rpm (43K30)
- MR. HEATER Comfort Collection 30000 Btu/h 1000 sq ft Radiant Propane Heater (F299965)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 4in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200043601)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Red Oak (01992210AK1)
- KAPER II Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection 8in X 14in (SG-814 CW2)
- HONEYWELL Ea122A1002 1/8" Auto Air Vent (EA122A1002)
- RESIDEO BRAUKMANN Automatic Air Vent (EA122A1002)
- Giumenta-Architectural Grille Air Vents