Shop All Air Vents
Giumenta-Architectural Grille
AG10 Series 6in x 48in Solid Alum Fixed Bar Supply/Return Air Vent Grille, White-Gloss
Mfr # 100064803
Zoro # G808543157
product price: $368.99
/ea
Free Shipping & Returns
$368.99
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
- Brand Giumenta-Architectural Grille
- MFR # 100064803
- Zoro # G808543157
- UPC # 810892021829
- Country of Origin United States
- Category Air Vents
Description
the ag10 series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for hvac applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the ag10 series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room. 0 deflection opening grille dimensions: 6 in. X 48 in easy 'drop-in' installation - no tools required weld-lock constructed for maximum durability made of 90% post-consumer recycled solid aluminum fixed bar/blades allow for maximum airflow pencil proof: 1/4 spacing between bars
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
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- AAON TUTCO CH255, CRANKCASE HEATER 90W, 240 V (P83890)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 4in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200043601)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- HONEYWELL Pv150 Powervent Air Eliminator (PV150)
- LAMBRO INDUSTRIES 8 in. White Plastic Wall Vent (389W)
- AIR-VENT Air Vent 54703 Automatic Gable Shutter - White (102319)
- LAMBRO INDUSTRIES 7 in. White Plastic Wall Vent (352W)
- Giumenta-Architectural Grille Air Vents