Shop All Air Vents
Giumenta-Architectural Grille
AG10 Series 4in x 12in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Mfr # 100041201
Zoro # G008543148
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giumenta-Architectural Grille
- MFR # 100041201
- Zoro # G008543148
- UPC # 810892020365
- Country of Origin United States
- Category Air Vents
Description
the ag10 series features extruded solid recycled aluminum bars with weld-lock construction for maximum durability. Designed for custom heating and ventilation, these 'drop-in' bar grilles are easy to install and ideal for hvac applications in residential and commercial locations. Whether your supply/return air vent grille needs are for new construction, traditional renovation or a period restoration, the ag10 series provides optimal air flow with fixed blades, and is beautifully constructed with a high quality finish that will compliment any room. 0 deflection opening grille dimensions: 4 in. X 12 in easy 'drop-in' installation - no tools required weld-lock constructed for maximum durability made of 90% post-consumer recycled solid aluminum fixed bar/blades allow for maximum airflow pencil proof: 1/4 spacing between bars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- ALL-FILTERS 18X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (18244.10 3PK)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 4in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200043601)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- TACO Air Separator, 3/4in., 150psi, Automatic (49-075T-2)
- BESTVENTS Foundation Auto Vent Black (B-EBLACK(MB))
- Giumenta-Architectural Grille Air Vents