Shop All Earmuffs
Girls With Guns
Assure Protective Safety Glasses & Earmuffs Combo Set, Gray/Teal/Black
Mfr # 2388
Zoro # G909771725
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 7.5 in
- Height 3.75 in
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Girls With Guns
- MFR # 2388
- Zoro # G909771725
- UPC # 26509051831
- Country of Origin China
- Category Earmuffs
Dimensions
Width | 6 in |
Length | 7.5 in |
Height | 3.75 in |
Details
Color | Gray |
Material | ABS Plastic |
Description
No matter how you choose to shoot, Girls With Guns has something for you. From outerwear designed to survive any element, range gear that is comfortable, both on and off the range, and logo apparel for all occasions, our cases and shooting accessories are designed by women, for women. Created for any adventure that comes your way, live life to the fullest and inspire those out in the field and on the range. The Girls With Guns Assure Protective Safety Glasses & Earmuffs Combo Set features a matching set of safety glasses and earmuffs, great for shooting and overall general safety. Protective eyewear is metal framed, with soft nose pieces and ear pads for your temples, meeting ANSI Z87+ and CE ratings to help protect your eyes. Low-profile earmuffs have soft, foam lined ear cups, a padded headband, and have ANSI S3.19 and CE EN352-1 hearing protection ratings, delivering you a 23 db Noise Reduction Rating NRR. No matter the challenge-hunting, shooting, or working around loud machinery-stay protected in style and you will be sure to turn heads your next outing. PROTECTIVE EARMUFFS: Padded headband is adjustable & earcups have soft foam lining-meeting ANSI S3.19 & CE EN352-1 hearing protection ratings. EAR PROTECTION: When not in use, low-profile, compact design folds up for easy storage & has a NRR of 23 dB, protecting your ears in style. IMPACT RESISTANT SAFETY GLASSES: Made with high impact polycarbonate, durable metal frame has soft nose pieces & ear pads for comfort-safety glasses are ANSI Z87+ & CE rated. EYE PROTECTION: Protective eyewear provides you with anti-scratch/fog & UV coated clear lenses, great for use when shooting or for any safety application. GWG PROTECTIVE GEAR: Designed by women for women, Girls With Guns eye & hearing protection will be sure to turn heads.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- NMC Caution Do Not Enter When Light Is On Sign (C453RB)
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- SANOXY Hearing Protection Ear Muffs Construction Shooting Noise Reduction -Yellow (301756242741)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL (SA6111)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- Girls With Guns Hearing Protection