Shop All Safety Glasses
Girls With Guns
Afire Protective Shooting Safety Glasses, Clear Lenses, ANSI Z87+ & CE Rated, Gold
Mfr # 2370
Zoro # G309771776
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polycarbonate
- Size 6 in L x 2.2 in H x 5.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Girls With Guns
- MFR # 2370
- Zoro # G309771776
- UPC # 26509049913
- Country of Origin China
- Category Safety Glasses
Dimensions
Size | 6 in L x 2.2 in H x 5.5 in W |
Details
Frame Color | Gold |
Frame Material | Polycarbonate |
Description
No matter how you choose to shoot, Girls With Guns has something for you. From outerwear designed to survive any element, range gear that is comfortable, both on and off the range, and logo apparel for all occasions, our cases and shooting accessories are designed by women, for women. Created for any adventure that comes your way, live life to the fullest and inspire those out in the field and on the range. The Girls With Guns Afire Protective Shooting Safety Glasses feature a durable, gold metal frame, soft nose pieces, ear pads for your temples, and are ANSI Z87+ and CE rated to help protect your eyes in style. Protective eyeglasses are great for shooting and overall general eye safety, providing you with anti-scratch, anti-fog, and UV coated clear lenses. Made with high impact polycarbonate, you will be sure to turn heads wearing these fashionable safety glasses your next outing. IMPACT RESISTANT SAFETY GLASSES: Made with high impact polycarbonate, durable metal frame has soft nose pieces & ear pads for comfort-safety glasses are ANSI Z87+ & CE rated. EYE PROTECTION: Protective eyewear provides you with anti-scratch/fog & UV coated clear lenses, great for use when shooting or for any safety application. PROTECTIVE SHOOTING GLASSES: Designed by women for women, Girls With Guns eye protection will be sure to turn heads.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- SAFETY Safety RX-G Demi Safety Glasses With Smoke Lens (RX-G Demi SM)
- FASTCAP Safety Glasses Red Tinted (SG-R510)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- Girls With Guns Safety Glasses