Shop All Safety Switches
Giovenzana
Switch, CurrntRated 42 A, 600V AC, Black
Mfr # A-102042G
Zoro # G308664512
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC
- Phase Three
- Number of Poles 3
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-102042G
- Zoro # G308664512
- Country of Origin Italy
- Category Safety Switches
Dimensions
Height | 3 1/2 in |
Width | 3 1/2 in |
Depth | 3 in |
Maximum Enclosure Depth | 12 in |
Minimum Enclosure Depth | 8 in |
Details
Item | Switch |
Protection Method | Non-Fusible |
Voltage | 600V AC |
Phase | Three |
Number of Poles | 3 |
Contact Form | 3PST |
Includes | 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch |
Standards | UL508 |
Features | 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A621 |
Handle Color | Black |
Mounting Style | Rear Panel |
Environment | Indoor |
Current Rating | 42 A |
Description
Switch, Contact Form 3PST, Current Rating 42 A, Depth 3 in, Environment Indoor, Features 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A621, For Fuse Class Not Applicable, Handle Color Black, Height 3 1/2 in, Includes 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch, Maximum Enclosure Depth 12 in, Minimum Enclosure Depth 8 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (D321N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- Giovenzana Switches