Shop All Safety Switches
Giovenzana
Switch, Current Rated 40 A, 600V AC, Red
Mfr # A-102040G
Zoro # G908664509
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC
- Phase Three
- Number of Poles 3
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-102040G
- Zoro # G908664509
- Country of Origin Italy
- Category Safety Switches
Dimensions
Width | 3 1/2 in |
Depth | 3 in |
Height | 3 1/2 in |
Minimum Enclosure Depth | 8 in |
Maximum Enclosure Depth | 12 in |
Details
Item | Switch |
Protection Method | Non-Fusible |
Voltage | 600V AC |
Phase | Three |
Number of Poles | 3 |
Contact Form | 3PST |
Includes | 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch |
Standards | UL508 |
Features | High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A622 |
Handle Color | Red |
Mounting Style | Rear Panel |
Current Rating | 40 A |
Environment | Indoor |
Description
Switch, Contact Form 3PST, Current Rating 40 A, Depth 3 in, Environment Indoor, Features High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A622, For Fuse Class Not Applicable, Handle Color Red, Height 3 1/2 in, Includes 100mm Extension Shaft, Handle, Rotary Cam On-Off Switch, Maximum Enclosure Depth 12 in, Minimum Enclosure Depth 8 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD423612)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763B)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- EATON Eaton DG221NRB 30A Outdoor Safety Switch (305224)
- MTD Switch-Safety (725-0803B)
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361J)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- Giovenzana Switches