Shop All Safety Switches
Giovenzana
Switch, Current Rated 40 A, 600V AC, Red
Mfr # A-101844G
Zoro # G408664511
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC
- Phase Three
- Number of Poles 3
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giovenzana
- MFR # A-101844G
- Zoro # G408664511
- Country of Origin Italy
- Category Safety Switches
Dimensions
Width | 3 1/2 in |
Height | 3 1/2 in |
Depth | 3 in |
Maximum Enclosure Depth | 10 in |
Minimum Enclosure Depth | 6 in |
Details
Item | Switch |
Protection Method | Non-Fusible |
Voltage | 600V AC |
Phase | Three |
Number of Poles | 3 |
Contact Form | 3PST |
Standards | UL508 |
Includes | 100mm Extension Shaft, Locking Handle, Rotary Cam On-Off Switch |
Handle Color | Red |
Features | High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A618 |
Current Rating | 40 A |
Environment | Indoor |
Mounting Style | Rear Panel |
Description
Switch, Contact Form 3PST, Current Rating 40 A, Depth 3 in, Environment Indoor, Features High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A618, For Fuse Class Not Applicable, Handle Color Red, Height 3 1/2 in, Includes 100mm Extension Shaft, Locking Handle, Rotary Cam On-Off Switch, Maximum Enclosure Depth 10 in, Minimum Enclosure Depth 6 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-125-R)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 2PST, 30 A (L211N)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 30 A, NEMA 12, 3R (HU461AWK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 200 A, NEMA 1 (HF224N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- Giovenzana Safety Switches