Shop All Hoist Accessories
Giovenzana
PendantControlStation, 5Buttn, Blk/Rd/Wht
Mfr # PL05-E
Zoro # G909920154
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Height 13.58 in
- Series PL
- IP Rating IP65
- Overall Width 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # PL05-E
- Zoro # G909920154
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 13.58 in |
Overall Width | 3.18 in |
Overall Depth | 3.18 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 5, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained/Momentary/Momentary/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 4NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- DAYTON Nut m16 (MH1DJN2326G)
- COFFING HOISTS Brake Plate (JF291)
- DAYTON Power Cord Assembly (EC-28)
- DAYTON Load Chain (LC618-G10G-20)
- Giovenzana Hoist Accessories