Shop All Hoist Accessories
Giovenzana
PendantControlStation, 4Buttons, Blk/White
Mfr # TLP4.C
Zoro # G109920152
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Height 7.28 in
- IP Rating IP65
- Series TLP
- Overall Width 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # TLP4.C
- Zoro # G109920152
- UPC # 810009761686
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Height | 7.28 in |
Overall Width | 2.76 in |
Overall Depth | 2.38 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend Right/Left, Up/Down, Action Momentary/Momentary/Momentary/Momentary, Operator Color (2) Black, (2) White, Contact Form 4NO, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- DAYTON Wire Channel (EW-67)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- CM Button Assembly (36988)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- Giovenzana Hoist Accessories