Shop All Hoist Accessories
Giovenzana
PendantControlStation, 3Buttn, Blk/Rd/Wht
Mfr # P03D2
Zoro # G709920149
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CCC, CE, EAC
- Overall Width 2.56 in
- Series P03
- Overall Height 13.23 in
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Giovenzana
- MFR # P03D2
- Zoro # G709920149
- UPC # 810009762843
- Country of Origin Italy
- Category Hoist Accessories
Dimensions
Overall Width | 2.56 in |
Overall Height | 13.23 in |
Overall Depth | 4.09 in |
Panel Cutout Diameter | 22 mm |
Description
Pendant Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend Emergency Stop, Up/Down, Action Maintained/Momentary/Momentary, Operator Color Black, Red, White, Contact Form 4NO/1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- ERICKSON 2"X27Ft 5000 lb Winch Strap w/ Dbl J Hk Bulk (53100)
- VESTIL Extension Spring (15-146-001)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- CM Lower Latch Hook, for 5Z387, etc. (192042878)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- Giovenzana Lifting Equipment